Zoro Homepage

Pipe Marker, Black, Sodium Chlorate, PK5, 7409-4-PK

  • Mfr # 7409-4-PK

  • Zoro # G602141061


product price: $10.95
/pk 5, $2.19/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7409-4-PK
Zoro #
G602141061
UPC #
888434574058
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
Without
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
3/4 in
Maximum Service Temperature
180 Degrees F
Printed Language
English
Chemical Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
ISO 14726
No
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Package Type
Card
Water Resistant
No
UV Resistant
No
Humidity Resistant
No
Average Outdoor Durability
8 to 10 yr
Legend Text Color
Black
Pipe Marker Legend
Sodium Chlorate
Maximum Pipe O.D.
2 3/8 in
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Number of Pipe Markers
4
Adhesive Style
Permanent
Glow In The Dark
No
Finish
Glossy
Weather Resistant
Yes
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Fits Pipe O.D.
3/4 to 2 3/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sodium Chlorate, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.