Zoro Homepage

Pipe Marker, Black, Sodium Hydroxide, PK5, 7263-1-PK

  • Mfr # 7263-1-PK

  • Zoro # G302140364


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7263-1-PK
Zoro #
G302140364
UPC #
888434565704
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Humidity Resistant
No
ANSI/ASME A13.1
Yes
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Minimum Pipe O.D.
2 1/2 in
Finish
Glossy
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
UV Resistant
No
Number of Pipe Markers
1
Maximum Pipe O.D.
7 7/8 in
Adhesive Pipe Marker Format
Die-Cut on Cards
ISO 14726
No
Pipe Marker Material
Plastic
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Average Outdoor Durability
8 to 10 yr
Water Resistant
No
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Pipe Marker Legend
Sodium Hydroxide
Legend Text Color
Black

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sodium Hydroxide, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.