This item is Discontinued.

Brady Pipe Marker, Black, Spent Acid, PK5, 8807-4-PK 8807-4-PK

Pipe Marker, Black, Spent Acid, PK5, 8807-4-PK (Discontinued)

  • Mfr # 8807-4-PK
  • Zoro # G902140498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8807-4-PK
Zoro #
G902140498
UPC #
888434565155
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Spent Acid
Pipe Marker Legend
Spent Acid
NFPA 99, CGA C-9
No
Humidity Resistant
No
ISO 14726
No
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Finish
Glossy
Minimum Pipe O.D.
3/4 in
Printed Language
English
Number of Pipe Markers
4
Chemical Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
Maximum Pipe O.D.
2 3/8 in
UV Resistant
No
Adhesive Material
Acrylic
Legend Text Color
Black
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No
Weather Resistant
Yes
Water Resistant
No
Fits Pipe O.D.
3/4 to 2 3/8 in
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Card
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Spent Acid, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.