Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Sulfur Dioxide, PK5, 7277-1HV-PK

  • Mfr # 7277-1HV-PK

  • Zoro # G202140563


product price: $19.59
/pk 5, $3.92/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7277-1HV-PK
Zoro #
G202140563
UPC #
888434572412
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Fits Pipe O.D.
8 in and Larger
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Water Resistant
No
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Printed Language
English
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Legend Text Color
Black
Minimum Pipe O.D.
8 in
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
UV Resistant
No
Abrasion Resistant
Yes
Humidity Resistant
No
Pipe Marker Package Type
Card
Weather Resistant
Yes
Pipe Marker Material
Plastic
Glow In The Dark
No
Adhesive Style
Permanent
Pipe Marker Legend
Sulfur Dioxide
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Material
Acrylic
Number of Pipe Markers
1

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sulfur Dioxide, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.