Zoro Homepage

Pipe Marker, Black, Sulfur Dioxide, PK5, 7277-3C-PK

  • Mfr # 7277-3C-PK

  • Zoro # G602140439


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7277-3C-PK
Zoro #
G602140439
UPC #
888434571347
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
3
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Maximum Pipe O.D.
3/4 in
ISO 14726
No
Pipe Marker Package Type
Card
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Average Outdoor Durability
8 to 10 yr
Legend Text Color
Black
UV Resistant
No
NFPA 99, CGA C-9
No
Glow In The Dark
No
Adhesive Material
Acrylic
Water Resistant
No
Printed Language
English
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
Fits Pipe O.D.
3/4 in and Smaller
Finish
Glossy
Pipe Marker Legend
Sulfur Dioxide
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sulfur Dioxide, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.