Pipe Marker, Black, Sulfur Dioxide, PK5, 7417-1HV-PK

  • Mfr # 7417-1HV-PK

  • Zoro # G902140238


product price: $28.89
/pk 5, $5.78/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7417-1HV-PK
Zoro #
G902140238
UPC #
888434572016
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
Without
Number of Pipe Markers
1
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
ISO 14726
No
Maximum Service Temperature
180 Degrees F
Printed Language
English
Weather Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Die-Cut on Cards
UV Resistant
No
Adhesive Style
Permanent
Finish
Glossy
Fits Pipe O.D.
8 in and Larger
Abrasion Resistant
Yes
Pipe Marker Package Type
Card
Minimum Pipe O.D.
8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Water Resistant
No
Glow In The Dark
No
Pipe Marker Legend
Sulfur Dioxide
Minimum Service Temperature
-40 Degrees F
Legend Text Color
Black
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sulfur Dioxide, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.