Pipe Marker, Black, Sulfur Dioxide, PK5, 7417-3C-PK

  • Mfr # 7417-3C-PK

  • Zoro # G402140325


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7417-3C-PK
Zoro #
G402140325
UPC #
888434571934
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
With
Fits Pipe O.D.
3/4 in and Smaller
Pipe Marker Legend
Sulfur Dioxide
Number of Pipe Markers
3
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Pipe Marker Material
Vinyl
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
Adhesive Style
Permanent
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Weather Resistant
Yes
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
UV Resistant
No
Chemical Resistant
Yes
Abrasion Resistant
Yes
Legend Text Color
Black
Glow In The Dark
No
Maximum Pipe O.D.
3/4 in
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sulfur Dioxide, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Orange, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.