Zoro Homepage

Pipe Marker, Black, Sulfur Dioxide, PK5, 7417-4-PK

  • Mfr # 7417-4-PK

  • Zoro # G602140231


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7417-4-PK
Zoro #
G602140231
UPC #
888434571071
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
Without
Printed Language
English
Adhesive Material
Acrylic
Legend Text Color
Black
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
UV Resistant
No
Pipe Marker Legend
Sulfur Dioxide
Finish
Glossy
Minimum Pipe O.D.
3/4 in
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Average Outdoor Durability
8 to 10 yr
Adhesive Style
Permanent
Glow In The Dark
No
Water Resistant
No
Maximum Pipe O.D.
2 3/8 in
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
Yes
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
ISO 14726
No
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating
Number of Pipe Markers
4
Fits Pipe O.D.
3/4 to 2 3/8 in
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sulfur Dioxide, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.