Pipe Marker, Black, Sulfuric Acid, PK5, 7279-1HV-PK

  • Mfr # 7279-1HV-PK

  • Zoro # G302140289


product price:  $28.89
/pk 5, $5.78/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7279-1HV-PK
Zoro #
G302140289
UPC #
888434565452
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Adhesive Pipe Marker Format
Die-Cut on Cards
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Average Outdoor Durability
8 to 10 yr
Finish
Glossy
Pipe Marker Legend
Sulfuric Acid
Water Resistant
No
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
ISO 14726
No
Adhesive Material
Acrylic
Printed Language
English
Adhesive Style
Permanent
Fits Pipe O.D.
8 in and Larger
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
8 in
NFPA 99, CGA C-9
No
Legend Text Color
Black
Weather Resistant
Yes
Humidity Resistant
No
Glow In The Dark
No
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sulfuric Acid, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.