Pipe Marker, Black, Sulfuric Acid, PK5, 7279-4-PK

  • Mfr # 7279-4-PK

  • Zoro # G202140426


product price: $10.55
/pk 5, $2.11/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7279-4-PK
Zoro #
G202140426
UPC #
888434565049
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
UV Resistant
No
Minimum Pipe O.D.
3/4 in
Legend Text Color
Black
Adhesive Material
Acrylic
Maximum Pipe O.D.
2 3/8 in
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
ISO 14726
No
Maximum Service Temperature
180 Degrees F
Finish
Glossy
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Water Resistant
No
Weather Resistant
Yes
Number of Pipe Markers
4
Fits Pipe O.D.
3/4 to 2 3/8 in
Pipe Marker Material
Plastic
Pipe Marker Legend
Sulfuric Acid
Adhesive Style
Permanent
Humidity Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sulfuric Acid, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.