Pipe Marker, Black, Sulfuric Acid, PK5, 7416-1-PK

  • Mfr # 7416-1-PK

  • Zoro # G902140313


product price:  $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7416-1-PK
Zoro #
G902140313
UPC #
888434565377
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
Without
Pipe Marker Material
Vinyl
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Abrasion Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Number of Pipe Markers
1
Minimum Pipe O.D.
2 1/2 in
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
NFPA 99, CGA C-9
No
Pipe Marker Legend
Sulfuric Acid
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
Chemical Resistant
Yes
Printed Language
English
Pipe Marker Package Type
Card
Finish
Glossy
Legend Text Color
Black
Adhesive Style
Permanent
Maximum Pipe O.D.
7 7/8 in
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
ISO 14726
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sulfuric Acid, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.