Pipe Marker, Black, Sulfuric Acid, PK5, 7416-4-PK

  • Mfr # 7416-4-PK

  • Zoro # G802594742


product price:  $10.15
/pk 5, $2.03/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7416-4-PK
Zoro #
G802594742
UPC #
888434565803
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
Without
Water Resistant
No
Minimum Pipe O.D.
3/4 in
Maximum Pipe O.D.
2 3/8 in
Abrasion Resistant
Yes
Glow In The Dark
No
Adhesive Material
Acrylic
Average Outdoor Durability
8 to 10 yr
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
4
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Fits Pipe O.D.
3/4 to 2 3/8 in
Legend Text Color
Black
NFPA 99, CGA C-9
No
Pipe Marker Legend
Sulfuric Acid
Minimum Application Temperature
0 Degrees F
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
UV Resistant
No
Humidity Resistant
No
Pipe Marker Material
Vinyl
Weather Resistant
Yes
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sulfuric Acid, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.