Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Blank, 1 In.H, 20485

  • Mfr # 20485

  • Zoro # G5440005


product price: $21.15
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ASTM D 2979, ASTM D 523
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20485
Zoro #
G5440005
UPC #
754473204853
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Length
1 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ASTM D 2979, ASTM D 523
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Blank
Material
Plastic
Legend Color
White
Operating Temp. Range
50 Degrees F
Legend Alpha Range
Blank
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
25
Self-Adhesive
Yes
Flow Direction Arrow
Left/Right
Pipe Marker Subject Matter
Blank
Language
No Text
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
1 1/2 to 2 in
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Pipe Marker Package Type
Roll
Adhesive Material
Acrylic
Pipe Marker Material
Vinyl
UV Resistant
No
NFPA 99, CGA C-9
No
Legend Text Color
White
Printed Language
No Text
Humidity Resistant
No
ANSI/ASME A13.1
No
Chemical Resistant
Yes
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
1 1/2 in
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
25
Abrasion Resistant
Yes
Weather Resistant
No
Maximum Pipe O.D.
2 in
Pipe Marker Legend
Blank
Maximum Service Temperature
212 Degrees F
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Water Resistant
No
ISO 14726
No
Minimum Application Temperature
50 Degrees F
Self-Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Blank, Legend Text Color White, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.