Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Blank, 2 In.H, 73944

  • Mfr # 73944

  • Zoro # G5439962


product price: $33.99
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ASTM D 2979, ASTM D 523
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73944
Zoro #
G5439962
UPC #
754473739447
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Length
2 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ASTM D 2979, ASTM D 523
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Blank
Material
Plastic
Legend Color
Yellow
Legend Alpha Range
Blank
Self-Adhesive
Yes
Flow Direction Arrow
Left/Right
Indoor/Outdoor Usage
Indoor/Outdoor
Language
No Text
Pipe Marker Subject Matter
Blank
Markers per Card
25
Marker Attachment Style
Self-Adhesive
Operating Temp. Range
50 Degrees F
Fits Pipe O.D.
2 1/2 to 6 in
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Water Resistant
No
Maximum Pipe O.D.
6 in
Humidity Resistant
No
ANSI/ASME A13.1
No
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Protective Coating
No Protective Coating
UV Resistant
No
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
212 Degrees F
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Material
Coiled Plastic
Printed Language
No Text
Number of Pipe Markers
25
Pipe Marker Legend
Blank
Legend Text Color
Yellow
Weather Resistant
No
Pipe Marker Package Type
Roll
Adhesive Material
Acrylic
Self-Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length

Description

Pipe Marker, Pipe Marker Legend Blank, Legend Text Color Yellow, Background Color Yellow, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Die-Cut to Length, Length 2 in, Width 12 in, Thickness 0.003 in, Roll Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.