Zoro Homepage

Pipe Marker, Blank, 2 In.H, 73945

  • Mfr # 73945

  • Zoro # G5439971


product price: $34.99
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ASTM D 2979, ASTM D 523
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73945
Zoro #
G5439971
UPC #
754473739454
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Length
2 in
Roll Width
12 in

Description

Pipe Marker, Pipe Marker Legend Blank, Legend Text Color Green, Background Color Green, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Die-Cut to Length, Length 2 in, Width 12 in, Thickness 0.003 in, Roll Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.