Pipe Marker, Blank, 2 In.H, 73946

  • Mfr # 73946

  • Zoro # G5439996


product price:  $39.51
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ASTM D 2979, ASTM D 523
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73946
Zoro #
G5439996
UPC #
754473739461
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ASTM D 2979, ASTM D 523
Background Color
Blue
With or Without Arrows
With
Reflective
No
Legend
Blank
Material
Plastic
Legend Color
White
Fits Pipe O.D.
2 1/2 to 6 in
Legend Alpha Range
Blank
Marker Attachment Style
Self-Adhesive
Markers per Card
25
Self-Adhesive
Yes
Pipe Marker Subject Matter
Blank
Flow Direction Arrow
Left/Right
Indoor/Outdoor Usage
Indoor/Outdoor
Language
No Text
Operating Temp. Range
50 Degrees F
Average Outdoor Durability
2 yr
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
2 1/2 in
Adhesive Style
Permanent
Pipe Marker Material
Coiled Plastic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
No
Pipe Marker Legend
Blank
ISO 14726
No
Protective Coating
No Protective Coating
Glow In The Dark
No
ANSI/ASME A13.1
No
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
6 in
Pipe Marker Package Type
Roll
Printed Language
No Text
Chemical Resistant
Yes
Number of Pipe Markers
25
Adhesive Material
Acrylic
Minimum Application Temperature
50 Degrees F
Abrasion Resistant
Yes
UV Resistant
No
Maximum Service Temperature
212 Degrees F
Humidity Resistant
No
Weather Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Blank, Legend Text Color White, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.