Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, (Blank), Blue, 10 to 15 In

  • Mfr # 4013-H

  • Zoro # G0110616


product price: $21.59
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
9 5/16 in
Standards
ANSI A13.1, ASTM D 1593
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4013-H
Zoro #
G0110616
UPC #
754473423155
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
9 5/16 in
Roll Length
10 in
Length
9 5/16 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1, ASTM D 1593
Background Color
Blue
With or Without Arrows
With
Reflective
No
Legend
(Blank)
Material
Plastic
Legend Color
No Legend
Fits Pipe O.D.
10 to 15 in
Pipe Marker Subject Matter
Blank
Flow Direction Arrow
Left/Right
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Strap-On
Language
No Text
Markers per Card
1
Legend Alpha Range
Blank
Average Outdoor Durability
5 to 8 yr
Pipe Marker Legend
No Legend
Maximum Pipe O.D.
15 in
Minimum Pipe O.D.
10 in
Chemical Resistant
Yes
ISO 14726
No
Pipe Marker Material
Plastic
NFPA 99, CGA C-9
No
Humidity Resistant
No
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Pipe Marker Package Type
Each
UV Resistant
No
Weather Resistant
No
Printed Language
No Text
Legend Text Color
White
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Strap-On Pipe Marker
Water Resistant
No
Number of Pipe Markers
1

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend No Legend, Legend Text Color White, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.