Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, (Blank), Blue, 42303

  • Mfr # 42303

  • Zoro # G2537109


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Width
16 in
Thickness
0.02 in
Standards
ASTM D 2979
Background Color
Blue
With or Without Arrows
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42303
Zoro #
G2537109
UPC #
754473423032
Country of Origin
United States

Dimensions

Width
16 in
Thickness
0.02 in
Length
16 in
Roll Width
16 in

Details

Item
Pipe Marker
Standards
ASTM D 2979
Background Color
Blue
With or Without Arrows
With
Reflective
No
Legend
(Blank)
Material
Plastic
Legend Color
No Legend
Operating Temp. Range
50 Degrees F
Self-Adhesive
Yes
Fits Pipe O.D.
3/4 to 1 3/8 in
Pipe Marker Subject Matter
Blank
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Self-Adhesive
Flow Direction Arrow
Left/Right
Language
No Text
Average Outdoor Durability
1 yr
Maximum Service Temperature
140 Degrees F
Pipe Marker Legend
No Legend
Glow In The Dark
No
Weather Resistant
No
Water Resistant
No
UV Resistant
No
Minimum Pipe O.D.
3/4 in
Minimum Service Temperature
-40 Degrees F
Printed Language
No Text
Maximum Pipe O.D.
1 3/8 in
Chemical Resistant
Yes
Pipe Marker Material
Plastic
Protective Coating
No Protective Coating
Humidity Resistant
No
ANSI/ASME A13.1
No
ISO 14726
No
Number of Pipe Markers
1
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Each

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend No Legend, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.