Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, (Blank), Green, 10 to 15 In

  • Mfr # 4011-H

  • Zoro # G0110591


product price: $21.59
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1, ASTM D 1593
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4011-H
Zoro #
G0110591
UPC #
754473423131
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Length
9 5/16 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1, ASTM D 1593
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
(Blank)
Material
Plastic
Legend Color
No Legend
Flow Direction Arrow
Left/Right
Markers per Card
1
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
Blank
Language
No Text
Pipe Marker Subject Matter
Blank
Fits Pipe O.D.
10 to 15 in
Marker Attachment Style
Strap-On
Average Outdoor Durability
5 to 8 yr
ANSI/ASME A13.1
Yes
Pipe Marker Legend
No Legend
Maximum Service Temperature
180 Degrees F
Printed Language
No Text
Pipe Marker Material
Plastic
ISO 14726
No
Protective Coating
No Protective Coating
Water Resistant
No
Minimum Pipe O.D.
10 in
Pipe Marker Mounting Style
Strap-On Pipe Marker
Legend Text Color
White
UV Resistant
No
Glow In The Dark
No
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Weather Resistant
No
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Maximum Pipe O.D.
15 in
Pipe Marker Package Type
Each
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend No Legend, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.