Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, (Blank), Green, 42301

  • Mfr # 42301

  • Zoro # G2537127


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Width
16 in
Thickness
0.02 in
Standards
ANSI A13.1, ASTM D 1593
Reflective
No
With or Without Arrows
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42301
Zoro #
G2537127
UPC #
754473423018
Country of Origin
United States

Dimensions

Width
16 in
Thickness
0.02 in
Length
16 in
Roll Width
16 in

Details

Item
Pipe Marker
Standards
ANSI A13.1, ASTM D 1593
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
(Blank)
Material
Plastic
Legend Color
No Legend
Language
No Text
Flow Direction Arrow
Left/Right
Pipe Marker Subject Matter
Blank
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
3/4 to 1 3/8 in
Marker Attachment Style
Snap-On
Average Outdoor Durability
5 to 8 yr
Number of Pipe Markers
1
Humidity Resistant
No
Legend Text Color
White
Pipe Marker Mounting Style
Snap-On Pipe Marker
Maximum Pipe O.D.
1 3/8 in
ANSI/ASME A13.1
Yes
Maximum Service Temperature
140 Degrees F
Water Resistant
No
Protective Coating
No Protective Coating
Pipe Marker Package Type
Each
Weather Resistant
No
ISO 14726
No
Glow In The Dark
No
Printed Language
No Text
Pipe Marker Material
Plastic
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
UV Resistant
No
NFPA 99, CGA C-9
No
Minimum Pipe O.D.
3/4 in
Pipe Marker Legend
No Legend
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend No Legend, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.