Zoro Homepage

Pipe Marker, (Blank), Grn, 1-1/2 to2-3/8 In, 5601-I

  • Mfr # 5601-I

  • Zoro # G3039681


product price: $8.89
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
9 in
Standards
ANSI A13.1, ASTM D 1593
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5601-I
Zoro #
G3039681
UPC #
754473571023
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
9 in
Roll Length
9 in
Character Height
3/4 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1, ASTM D 1593
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
(Blank)
Material
Plastic
Legend Color
White
Marker Attachment Style
Wrap Around
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Pipe Marker Subject Matter
Blank
Self-Adhesive
No
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
41 Degrees F
Language
No Text
Legend Alpha Range
Blank
Flow Direction Arrow
Left/Right
Average Outdoor Durability
5 to 8 yr
Glow In The Dark
No
Water Resistant
No
Printed Language
No Text
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Each
Number of Pipe Markers
1
Pipe Marker Material
Plastic
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Pipe Marker Legend
No Legend
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Humidity Resistant
No
Abrasion Resistant
Yes
Minimum Pipe O.D.
1 1/2 in
Legend Text Color
White
UV Resistant
Yes
Weather Resistant
Yes
Maximum Service Temperature
248 Degrees F
Chemical Resistant
Yes
Maximum Pipe O.D.
2 3/8 in
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend No Legend, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.