Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, (Blank), Grn, 3/4 to 1-3/8 In

  • Mfr # 4011-A

  • Zoro # G0100606


product price: $5.39
/ea

Key Features

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Standards
ANSI A13.1, ASTM D 1593
Roll Length
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4011-A
Zoro #
G0100606
UPC #
754473419011
Country of Origin
United States

Dimensions

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Roll Length
13/16 in
Length
13/16 in
Roll Width
4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1, ASTM D 1593
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
(Blank)
Material
Plastic
Legend Color
No Legend
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Left/Right
Marker Attachment Style
Snap-On
Fits Pipe O.D.
3/4 to 1 3/8 in
Language
No Text
Pipe Marker Subject Matter
Blank
Legend Alpha Range
Blank
Markers per Card
1
Average Outdoor Durability
5 to 8 yr
ANSI/ASME A13.1
Yes
Legend Text Color
White
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Weather Resistant
No
Maximum Pipe O.D.
1 3/8 in
Maximum Service Temperature
140 Degrees F
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
ISO 14726
No
Pipe Marker Material
Plastic
Pipe Marker Mounting Style
Snap-On Pipe Marker
Minimum Pipe O.D.
3/4 in
Number of Pipe Markers
1
Pipe Marker Package Type
Each
Printed Language
No Text
Glow In The Dark
No
UV Resistant
No
Chemical Resistant
Yes
Humidity Resistant
No
Abrasion Resistant
Yes
Pipe Marker Legend
No Legend

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend No Legend, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.