Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, (Blank), Red, 2-1/2 to3-7/8 In

  • Mfr # 4012-C

  • Zoro # G0103975


product price: $12.39
/ea

Key Features

Width
2 in
Thickness
0.03 in
Height
2 in
Standards
ANSI A13.1, ASTM D 1593
Roll Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4012-C
Zoro #
G0103975
UPC #
754473419103
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.03 in
Height
2 in
Roll Length
2 in
Length
13 in
Roll Width
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1, ASTM D 1593
Background Color
Red
With or Without Arrows
With
Reflective
No
Legend
(Blank)
Material
Plastic
Legend Color
No Legend
Language
No Text
Markers per Card
1
Pipe Marker Subject Matter
Blank
Marker Attachment Style
Snap-On
Flow Direction Arrow
Left/Right
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
Blank
Fits Pipe O.D.
2 1/2 to 3 7/8 in
Average Outdoor Durability
5 to 8 yr
Glow In The Dark
No
Water Resistant
No
Pipe Marker Package Type
Each
ANSI/ASME A13.1
Yes
Weather Resistant
No
ISO 14726
No
NFPA 99, CGA C-9
No
Minimum Pipe O.D.
2 1/2 in
Minimum Service Temperature
-40 Degrees F
Legend Text Color
White
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Humidity Resistant
No
Number of Pipe Markers
1
Maximum Service Temperature
180 Degrees F
UV Resistant
No
Pipe Marker Mounting Style
Snap-On Pipe Marker
Pipe Marker Material
Plastic
Maximum Pipe O.D.
3 7/8 in
Printed Language
No Text
Pipe Marker Legend
No Legend

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend No Legend, Legend Text Color White, Background Color Red, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.