Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, (Blank), Red, 3/4 to 1-3/8 In

  • Mfr # 4012-A

  • Zoro # G0100615


product price: $5.39
/ea

Key Features

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Standards
ANSI A13.1, ASTM D 1593
Roll Length
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4012-A
Zoro #
G0100615
UPC #
754473419028
Country of Origin
United States

Dimensions

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Roll Length
13/16 in
Length
13/16 in
Roll Width
4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1, ASTM D 1593
Background Color
Red
With or Without Arrows
With
Reflective
No
Legend
(Blank)
Material
Plastic
Legend Color
No Legend
Pipe Marker Subject Matter
Blank
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
Blank
Marker Attachment Style
Snap-On
Fits Pipe O.D.
3/4 to 1 3/8 in
Markers per Card
1
Flow Direction Arrow
Left/Right
Language
No Text
Average Outdoor Durability
5 to 8 yr
ISO 14726
No
Maximum Service Temperature
140 Degrees F
Humidity Resistant
No
Pipe Marker Legend
No Legend
Pipe Marker Package Type
Each
Pipe Marker Material
Plastic
Printed Language
No Text
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
3/4 in
Water Resistant
No
Abrasion Resistant
Yes
Number of Pipe Markers
1
Glow In The Dark
No
Legend Text Color
White
Weather Resistant
No
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
1 3/8 in
NFPA 99, CGA C-9
No
UV Resistant
No
Pipe Marker Mounting Style
Snap-On Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend No Legend, Legend Text Color White, Background Color Red, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.