Zoro Homepage

Pipe Marker, (Blank), Red, 42302

  • Mfr # 42302

  • Zoro # G2537118


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Width
16 in
Thickness
0.02 in
Standards
ANSI A13.1, ASTM D 1593
With or Without Arrows
With
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42302
Zoro #
G2537118
UPC #
754473423025
Country of Origin
United States

Dimensions

Width
16 in
Thickness
0.02 in
Length
16 in
Roll Width
16 in

Details

Item
Pipe Marker
Standards
ANSI A13.1, ASTM D 1593
Background Color
Red
With or Without Arrows
With
Reflective
No
Legend
(Blank)
Material
Plastic
Legend Color
No Legend
Flow Direction Arrow
Left/Right
Language
No Text
Pipe Marker Subject Matter
Blank
Marker Attachment Style
Snap-On
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
3/4 to 1 3/8 in
Average Outdoor Durability
5 to 8 yr
Printed Language
No Text
Number of Pipe Markers
1
Pipe Marker Material
Plastic
Pipe Marker Legend
No Legend
Maximum Service Temperature
140 Degrees F
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Pipe Marker Mounting Style
Snap-On Pipe Marker
Humidity Resistant
No
ISO 14726
No
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Maximum Pipe O.D.
1 3/8 in
Minimum Pipe O.D.
3/4 in
UV Resistant
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Weather Resistant
No
Legend Text Color
White
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Each

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend No Legend, Legend Text Color White, Background Color Red, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.