Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, (Blank), Red, 6 to 9-7/8 In

  • Mfr # 4012-F

  • Zoro # G0105874


product price: $11.78
/ea

Key Features

Width
16 in
Thickness
0.02 in
Height
8 in
Standards
ASTM D 2979
Roll Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4012-F
Zoro #
G0105874
UPC #
754473423100
Country of Origin
United States

Dimensions

Width
16 in
Thickness
0.02 in
Height
8 in
Roll Length
8 in
Length
8 in
Roll Width
16 in

Details

Item
Pipe Marker
Standards
ASTM D 2979
Background Color
Red
With or Without Arrows
With
Reflective
No
Legend
(Blank)
Material
Plastic
Legend Color
No Legend
Marker Attachment Style
Strap-On
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
6 to 7 7/8 in
Flow Direction Arrow
Left/Right
Markers per Card
1
Language
No Text
Pipe Marker Subject Matter
Blank
Legend Alpha Range
Blank
Maximum Pipe O.D.
7 7/8 in
Humidity Resistant
No
ANSI/ASME A13.1
No
Pipe Marker Material
Plastic
ISO 14726
No
Abrasion Resistant
Yes
Printed Language
No Text
Chemical Resistant
Yes
Water Resistant
No
Glow In The Dark
No
Pipe Marker Legend
No Legend
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Each
Number of Pipe Markers
1
Protective Coating
No Protective Coating
UV Resistant
No
Pipe Marker Mounting Style
Strap-On Pipe Marker
Minimum Pipe O.D.
6 in
Minimum Service Temperature
-40 Degrees F
Weather Resistant
No
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend No Legend, Background Color Red, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.