Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Blank with Arrow, 65 Markers

  • Mfr # 41532

  • Zoro # G5437625


product price: $67.99
/ea

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1, ASTM D 2979
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41532
Zoro #
G5437625
UPC #
754473415327
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1, ASTM D 2979
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Blank with Arrow
Material
vinyl
Legend Color
Black
Language
No Text
Legend Alpha Range
A to C
Number of Markers
65
Marker Attachment Style
Self-Adhesive
Operating Temp. Range
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Left/Right
Self-Adhesive
Yes
Pipe Marker Subject Matter
Blank
Fits Pipe O.D.
2 in and Smaller
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Legend Text Color
Black
Maximum Pipe O.D.
2 in
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Roll Form, Continuous
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Finish
Glossy
Printed Language
No Text
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
ISO 14726
No
Adhesive Style
Permanent
Pipe Marker Package Type
Roll
Water Resistant
No
Number of Pipe Markers
30
Adhesive Material
Acrylic
Pipe Marker Legend
(Arrow)
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend (Arrow), Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.