Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, (Blank), Yellow, 6 to 9-7/8 In

  • Mfr # 4010-F

  • Zoro # G0105856


product price: $11.78
/ea

Key Features

Width
16 in
Thickness
0.02 in
Height
8 in
Standards
ASTM D 2979
Roll Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4010-F
Zoro #
G0105856
UPC #
754473423087
Country of Origin
United States

Dimensions

Width
16 in
Thickness
0.02 in
Height
8 in
Roll Length
8 in
Length
8 in
Roll Width
16 in

Details

Item
Pipe Marker
Standards
ASTM D 2979
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
(Blank)
Material
Plastic
Legend Color
No Legend
Flow Direction Arrow
Left/Right
Markers per Card
1
Language
No Text
Legend Alpha Range
Blank
Fits Pipe O.D.
6 to 7 7/8 in
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Blank
Marker Attachment Style
Strap-On
Pipe Marker Legend
No Legend
ISO 14726
No
UV Resistant
No
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Printed Language
No Text
Weather Resistant
No
Minimum Pipe O.D.
6 in
Number of Pipe Markers
1
Maximum Pipe O.D.
7 7/8 in
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Each
Chemical Resistant
Yes
Humidity Resistant
No
Water Resistant
No
Protective Coating
No Protective Coating
Pipe Marker Material
Plastic
Glow In The Dark
No
Pipe Marker Mounting Style
Strap-On Pipe Marker
ANSI/ASME A13.1
No

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend No Legend, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.