Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Bleaced Liquor, Yel, 52642

  • Mfr # 52642

  • Zoro # G5437713


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52642
Zoro #
G5437713
UPC #
754473526429
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Bleached Liquor
Material
vinyl
Legend Color
Black
Flow Direction Arrow
Left
Pipe Marker Subject Matter
Other Liquids
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
0 Degrees F
Fits Pipe O.D.
2 1/2 to 6 in
Marker Attachment Style
Self-Adhesive
Legend Alpha Range
A to C
Self-Adhesive
Yes
Language
English
Average Outdoor Durability
8 to 10 yr
ISO 14726
No
Water Resistant
Yes
Number of Pipe Markers
30
Legend Text Color
Black
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Bleached Liquor
Chemical Resistant
Yes
Finish
Glossy
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Roll
Maximum Pipe O.D.
6 in
Adhesive Style
Permanent
UV Resistant
No
Abrasion Resistant
Yes
Glow In The Dark
No
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Minimum Pipe O.D.
2 1/2 in
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Roll Form, Continuous
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Pipe Marker Material
Vinyl
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Bleached Liquor, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.