Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Bleach Stock, Yellow, 52643

  • Mfr # 52643

  • Zoro # G5437747


product price: $83.55
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52643
Zoro #
G5437747
UPC #
754473526436
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Bleach Stock
Material
vinyl
Legend Color
Black
Legend Alpha Range
A to C
Flow Direction Arrow
Left
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 in and Smaller
Language
English
Pipe Marker Subject Matter
Other Liquids
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
0 Degrees F
Average Outdoor Durability
8 to 10 yr
Adhesive Material
Acrylic
Weather Resistant
Yes
Printed Language
English
Pipe Marker Package Type
Roll
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Pipe Marker Material
Vinyl
Glow In The Dark
No
Protective Coating
No Protective Coating
Water Resistant
No
Chemical Resistant
Yes
Pipe Marker Legend
Bleach Stock
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Finish
Glossy
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Legend Text Color
Black
Abrasion Resistant
Yes
Number of Pipe Markers
30
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Roll Form, Continuous
Maximum Pipe O.D.
2 in
Maximum Service Temperature
180 Degrees F
ISO 14726
No
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Bleach Stock, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.