Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Bleach Stock, Yellow, 52644

  • Mfr # 52644

  • Zoro # G5437731


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52644
Zoro #
G5437731
UPC #
754473526443
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Bleach Stock
Material
vinyl
Legend Color
Black
Operating Temp. Range
0 Degrees F
Pipe Marker Subject Matter
Other Liquids
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Self-Adhesive
Yes
Fits Pipe O.D.
2 1/2 to 6 in
Legend Alpha Range
A to C
Marker Attachment Style
Self-Adhesive
Flow Direction Arrow
Left
Average Outdoor Durability
8 to 10 yr
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
6 in
Number of Pipe Markers
30
Pipe Marker Legend
Bleach Stock
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Pipe Marker Package Type
Roll
Water Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Legend Text Color
Black
Maximum Service Temperature
180 Degrees F
UV Resistant
No
Adhesive Material
Acrylic
Minimum Pipe O.D.
2 1/2 in
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Glow In The Dark
No
Humidity Resistant
No
Adhesive Pipe Marker Format
Roll Form, Continuous
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Abrasion Resistant
Yes
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Bleach Stock, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.