Zoro Homepage

Pipe Marker, Blowdown, Yel, 6 to 7-7/8 In

  • Mfr # 4014-F

  • Zoro # G2303211


product price: $12.39
/ea

Key Features

Width
16 in
Thickness
0.02 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4014-F
Zoro #
G2303211
UPC #
754473403621
Country of Origin
United States

Dimensions

Width
16 in
Thickness
0.02 in
Height
8 in
Roll Length
8 in
Length
8 in
Character Height
1 1/4 in
Roll Width
16 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Blowdown
Material
Plastic
Legend Color
Black
Language
English
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Water
Legend Alpha Range
A to C
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Strap-On
Fits Pipe O.D.
6 to 7 7/8 in
Average Outdoor Durability
5 to 8 yr
Legend Text Color
Black
Maximum Service Temperature
180 Degrees F
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
7 7/8 in
Abrasion Resistant
Yes
ISO 14726
No
Pipe Marker Mounting Style
Strap-On Pipe Marker
Pipe Marker Legend
Blowdown
Pipe Marker Package Type
Each
UV Resistant
No
Printed Language
English
Glow In The Dark
No
Humidity Resistant
No
Minimum Pipe O.D.
6 in
Pipe Marker Material
Plastic
Chemical Resistant
Yes
Weather Resistant
No
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Water Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Blowdown, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.