Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Boiler Blow Down, 2inHx12inW

  • Mfr # 108586

  • Zoro # G9394463


product price: $39.79
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108586
Zoro #
G9394463
UPC #
754473668181
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Boiler Blow Down
Material
Plastic
Legend Color
White
Flow Direction Arrow
Right
Number of Markers
0
Markers per Card
65
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
A to C
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Pipe Marker Subject Matter
Water
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 1/2 to 6 in
Language
English
Average Outdoor Durability
8 to 10 yr
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
25
Adhesive Pipe Marker Format
Roll Form, Continuous
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Legend
Boiler Blow Down
Adhesive Style
Permanent
Minimum Application Temperature
50 Degrees F
Humidity Resistant
No
Glow In The Dark
No
Legend Text Color
White
ISO 14726
No
Weather Resistant
No
Maximum Pipe O.D.
6 in
Pipe Marker Material
Plastic
Chemical Resistant
Yes
Pipe Marker Package Type
Roll
Adhesive Material
Acrylic
Abrasion Resistant
Yes
UV Resistant
No
Water Resistant
No
Maximum Service Temperature
212 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Printed Language
English
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Boiler Blow Down, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.