Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Boiler Blow Down, Wht Leg.

  • Mfr # 108585

  • Zoro # G9394165


product price: $21.15
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108585
Zoro #
G9394165
UPC #
754473668174
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Boiler Blow Down
Material
Plastic
Legend Color
White
Self-Adhesive
Yes
Flow Direction Arrow
Right
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Self-Adhesive
Markers per Card
65
Language
English
Pipe Marker Subject Matter
Water
Operating Temp. Range
0 Degrees F
Fits Pipe O.D.
1 1/2 to 2 in
Number of Markers
0
Legend Alpha Range
A to C
Average Outdoor Durability
8 to 10 yr
Number of Pipe Markers
25
Pipe Marker Material
Plastic
Glow In The Dark
No
Humidity Resistant
No
Adhesive Style
Permanent
Weather Resistant
No
Water Resistant
No
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Minimum Application Temperature
50 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Printed Language
English
Pipe Marker Package Type
Roll
Adhesive Material
Acrylic
Legend Text Color
White
Adhesive Pipe Marker Format
Roll Form, Continuous
Chemical Resistant
Yes
Maximum Service Temperature
212 Degrees F
ISO 14726
No
UV Resistant
No
Maximum Pipe O.D.
2 in
Minimum Pipe O.D.
1 1/2 in
Pipe Marker Legend
Boiler Blow Down
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Boiler Blow Down, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.