Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Boiler Blowdown, 2 In.H

  • Mfr # 73863

  • Zoro # G5439271


product price: $32.39
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73863
Zoro #
G5439271
UPC #
754473738631
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Boiler Blowdown
Material
Plastic
Legend Color
Black
Fits Pipe O.D.
2 1/2 to 6 in
Pipe Marker Subject Matter
Water
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Operating Temp. Range
50 Degrees F
Legend Alpha Range
A to C
Markers per Card
25
Average Outdoor Durability
2 yr
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Package Type
Roll
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Maximum Service Temperature
212 Degrees F
Adhesive Material
Acrylic
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Legend Text Color
Black
Printed Language
English
Pipe Marker Material
Coiled Plastic
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
NFPA 99, CGA C-9
No
UV Resistant
No
Number of Pipe Markers
25
Maximum Pipe O.D.
6 in
Chemical Resistant
Yes
Pipe Marker Legend
Boiler Blowdown
Humidity Resistant
No
Weather Resistant
No
ISO 14726
No
Water Resistant
No
Minimum Application Temperature
50 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Boiler Blowdown, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.