Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Boiler Feed Water, 5801-I

  • Mfr # 5801-I

  • Zoro # G2910647


product price: $9.89
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
9 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5801-I
Zoro #
G2910647
UPC #
754473668389
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
9 in
Roll Length
9 in
Character Height
3/4 in
Length
9 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Boiler Feed Water
Material
Plastic
Legend Color
White
Operating Temp. Range
41 Degrees F
Markers per Card
1
Self-Adhesive
No
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Flow Direction Arrow
Right
Marker Attachment Style
Wrap Around
Pipe Marker Subject Matter
Water
Average Outdoor Durability
5 to 8 yr
ISO 14726
No
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Number of Pipe Markers
1
Maximum Service Temperature
248 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut
Minimum Pipe O.D.
1 1/2 in
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
UV Resistant
Yes
Pipe Marker Material
Plastic
Abrasion Resistant
Yes
Water Resistant
Yes
Pipe Marker Package Type
Each
Glow In The Dark
No
Weather Resistant
Yes
Printed Language
English
Pipe Marker Legend
Boiler Feed Water
Legend Text Color
White
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Protective Coating
No Protective Coating
Maximum Pipe O.D.
2 3/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Boiler Feed Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.