Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Boiler Feed Water, Wht Leg.

  • Mfr # 108611

  • Zoro # G9394174


product price: $22.85
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108611
Zoro #
G9394174
UPC #
754473668433
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Boiler Feed Water
Material
Plastic
Legend Color
White
Operating Temp. Range
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
A to C
Pipe Marker Subject Matter
Water
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Fits Pipe O.D.
1 1/2 to 2 in
Flow Direction Arrow
Right
Number of Markers
0
Language
English
Markers per Card
65
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
Adhesive Style
Permanent
Minimum Pipe O.D.
1 1/2 in
Humidity Resistant
No
Legend Text Color
White
Glow In The Dark
No
Weather Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Plastic
Minimum Service Temperature
-40 Degrees F
Water Resistant
Yes
Pipe Marker Legend
Boiler Feed Water
Maximum Service Temperature
212 Degrees F
Printed Language
English
Adhesive Material
Acrylic
Pipe Marker Package Type
Roll
ISO 14726
No
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Minimum Application Temperature
50 Degrees F
Protective Coating
No Protective Coating
UV Resistant
No
Maximum Pipe O.D.
2 in
Number of Pipe Markers
25

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Boiler Feed Water, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.