Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Boiler Feed Water, Y, 4 to6 In

  • Mfr # 4017-D

  • Zoro # G2298460


product price: $11.89
/ea

Key Features

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4017-D
Zoro #
G2298460
UPC #
754473474485
Country of Origin
United States

Dimensions

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Roll Length
2 13/16 in
Length
2 13/16 in
Character Height
1 1/4 in
Roll Width
2 4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Boiler Feed Water
Material
Plastic
Legend Color
Black
Fits Pipe O.D.
4 to 6 in
Legend Alpha Range
A to C
Pipe Marker Subject Matter
Water
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Marker Attachment Style
Snap-On
Flow Direction Arrow
Right
Average Outdoor Durability
5 to 8 yr
Printed Language
English
Legend Text Color
Black
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Snap-On Pipe Marker
Number of Pipe Markers
1
ISO 14726
No
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Minimum Pipe O.D.
4 in
Maximum Pipe O.D.
6 in
Chemical Resistant
Yes
Pipe Marker Legend
Boiler Feed Water
Pipe Marker Material
Vinyl
UV Resistant
No
Humidity Resistant
No
Pipe Marker Package Type
Each
Weather Resistant
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Water Resistant
No
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Boiler Feed Water, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.