Pipe Marker, Breathing Air, 3/4to1-3/8 In
Mfr # 4302-A
Zoro # G0100834
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Standards
ANSI A13.1-2007
Background Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4302-A
Zoro #
G0100834
UPC #
754473668648
Country of Origin
United States
Dimensions
Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Roll Length
13/16 in
Length
13/16 in
Character Height
1/2 in
Roll Width
4/5 in
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Breathing Air, Legend Text Color White, Character Height 1/2 in, Background Color Blue, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.