Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Breathing Air, Gn, 8to9-7/8 In

  • Mfr # 4167-G

  • Zoro # G0109821


product price: $18.35
/ea

Key Features

Width
24 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4167-G
Zoro #
G0109821
UPC #
754473879686
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
2 1/2 in
Length
10 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Breathing Air
Material
Plastic
Legend Color
White
Flow Direction Arrow
Right
Markers per Card
1
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Strap-On
Pipe Marker Subject Matter
Air & Ducts
Fits Pipe O.D.
8 to 9 7/8 in
Legend Alpha Range
A to C
Language
English
Average Outdoor Durability
5 to 8 yr
Printed Language
English
Maximum Service Temperature
180 Degrees F
Protective Coating
No Protective Coating
Water Resistant
No
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Breathing Air
Pipe Marker Material
Plastic
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
8 in
Pipe Marker Package Type
Each
Pipe Marker Mounting Style
Strap-On Pipe Marker
UV Resistant
No
ISO 14726
No
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Legend Text Color
White
Maximum Pipe O.D.
9 7/8 in
Glow In The Dark
No
Weather Resistant
No
Number of Pipe Markers
1
Chemical Resistant
Yes
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Breathing Air, Legend Text Color White, Character Height 2 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.