Zoro Homepage

Pipe Marker, Breathing Air, Grn, 10 to15 In

  • Mfr # 4167-H

  • Zoro # G0110774


product price: $22.59
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4167-H
Zoro #
G0110774
UPC #
754473594206
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
3 1/2 in
Length
9 5/16 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Breathing Air
Material
Plastic
Legend Color
White
Markers per Card
1
Fits Pipe O.D.
10 to 15 in
Marker Attachment Style
Strap-On
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Pipe Marker Subject Matter
Air & Ducts
Flow Direction Arrow
Right
Legend Alpha Range
A to C
Average Outdoor Durability
5 to 8 yr
Pipe Marker Legend
Breathing Air
Pipe Marker Material
Plastic
Legend Text Color
White
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Strap-On Pipe Marker
Water Resistant
No
Humidity Resistant
No
Minimum Pipe O.D.
10 in
ISO 14726
No
Pipe Marker Package Type
Each
Maximum Service Temperature
180 Degrees F
Maximum Pipe O.D.
15 in
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Number of Pipe Markers
1
Weather Resistant
No
Printed Language
English
Chemical Resistant
Yes
Glow In The Dark
No
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Breathing Air, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.