Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Brine, 5802-II

  • Mfr # 5802-II

  • Zoro # G9708106


product price: $12.79
/ea

Key Features

Width
12 in
Thickness
0.006 in
Height
26 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5802-II
Zoro #
G9708106
UPC #
754473668952
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.006 in
Height
26 in
Roll Length
26 in
Length
26 1/2 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
With
Legend
Brine
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Other Liquids
Marker Attachment Style
Wrap Around
Self-Adhesive
No
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Flow Direction Arrow
Right
Markers per Card
1
Operating Temp. Range
41 Degrees F
Average Outdoor Durability
5 to 8 yr
Humidity Resistant
No
Printed Language
English
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Maximum Pipe O.D.
7 7/8 in
Weather Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
UV Resistant
Yes
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Number of Pipe Markers
1
Pipe Marker Package Type
Each
Legend Text Color
Black
ISO 14726
No
Pipe Marker Legend
Brine
Water Resistant
No
Pipe Marker Material
Plastic
Abrasion Resistant
Yes
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Maximum Service Temperature
248 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Brine, Legend Text Color Black, Character Height 1 1/4 in, Background Color Orange, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.