Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Carbon Dioxide, Wht Leg., 1inH

  • Mfr # 108699

  • Zoro # G9394183


product price: $24.41
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108699
Zoro #
G9394183
UPC #
754473669317
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
With
Reflective
No
Legend
Carbon Dioxide
Material
Plastic
Legend Color
White
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Self-Adhesive
Markers per Card
65
Flow Direction Arrow
Right
Number of Markers
0
Legend Alpha Range
A to C
Fits Pipe O.D.
1 1/2 to 2 in
Pipe Marker Subject Matter
Gases
Language
English
Operating Temp. Range
0 Degrees F
Average Outdoor Durability
8 to 10 yr
Adhesive Pipe Marker Format
Roll Form, Continuous
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Roll
Legend Text Color
White
Pipe Marker Material
Plastic
Protective Coating
No Protective Coating
UV Resistant
No
Chemical Resistant
Yes
ISO 14726
No
Maximum Service Temperature
212 Degrees F
Maximum Pipe O.D.
2 in
Minimum Pipe O.D.
1 1/2 in
Water Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
No
Humidity Resistant
No
Pipe Marker Legend
Carbon Dioxide
Glow In The Dark
No
Minimum Application Temperature
50 Degrees F
Printed Language
English
Adhesive Style
Permanent
Number of Pipe Markers
25
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Carbon Dioxide, Legend Text Color White, Background Color Brown, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.