Shop BRADY

Pipe Marker, Carbon Dioxide, Wht Leg., 2inH

  • Mfr # 108700
  • Zoro # G9394481

product price: 
$
36.59
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108700
Zoro #
G9394481
UPC #
754473669324
Country of Origin
United States
Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
With
Reflective
No
Legend
Carbon Dioxide
Material
Plastic
Legend Color
White
Flow Direction Arrow
Right
Number of Markers
0
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 1/2 to 6 in
Legend Alpha Range
A to C
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Gases
Self-Adhesive
Yes
Operating Temp. Range
0 Degrees F
Language
English
Markers per Card
65
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
Carbon Dioxide
Water Resistant
No
Number of Pipe Markers
25
Adhesive Style
Permanent
Maximum Pipe O.D.
6 in
Pipe Marker Material
Plastic
Glow In The Dark
No
Abrasion Resistant
Yes
ISO 14726
No
Humidity Resistant
No
Printed Language
English
Legend Text Color
White
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Weather Resistant
No
Minimum Application Temperature
50 Degrees F
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Roll Form, Continuous
Maximum Service Temperature
212 Degrees F
Pipe Marker Package Type
Roll
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Carbon Dioxide, Legend Text Color White, Background Color Brown, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.