Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Caustic, 2 in H, 12 in W

  • Mfr # 108727

  • Zoro # G9394497


product price: $33.15
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108727
Zoro #
G9394497
UPC #
754473669591
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
With
Legend
Caustic
Material
Plastic
Legend Color
Black
Legend Alpha Range
A to C
Flow Direction Arrow
Right
Markers per Card
25
Pipe Marker Subject Matter
Acids & Bases
Fits Pipe O.D.
2 1/2 to 6 in
Number of Markers
0
Language
English
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Printed Language
English
Maximum Service Temperature
212 Degrees F
Legend Text Color
Black
Glow In The Dark
No
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Water Resistant
No
Pipe Marker Legend
Caustic
UV Resistant
No
ISO 14726
No
Weather Resistant
No
Pipe Marker Material
Plastic
Minimum Application Temperature
50 Degrees F
Adhesive Style
Permanent
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Package Type
Roll
Humidity Resistant
No
Maximum Pipe O.D.
6 in
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Roll Form, Continuous
Number of Pipe Markers
25
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Caustic, Legend Text Color Black, Background Color Orange, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.