Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Caustic, 5806-I

  • Mfr # 5806-I

  • Zoro # G2910601


product price: $10.15
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
9 in
Standards
ANSI A13.1-2007
Roll Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5806-I
Zoro #
G2910601
UPC #
754473669539
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
9 in
Roll Length
9 in
Character Height
3/4 in
Length
9 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
With or Without Arrows
With
Reflective
No
Legend
Caustic
Material
Plastic
Legend Color
Black
Flow Direction Arrow
Right
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Wrap Around
Language
English
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Markers per Card
1
Self-Adhesive
No
Operating Temp. Range
41 Degrees F
Pipe Marker Subject Matter
Acids & Bases
Average Outdoor Durability
5 to 8 yr
NFPA 99, CGA C-9
No
Pipe Marker Material
Plastic
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Chemical Resistant
Yes
UV Resistant
Yes
Legend Text Color
Black
Pipe Marker Legend
Caustic
Printed Language
English
Pipe Marker Package Type
Each
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes
Maximum Service Temperature
248 Degrees F
Glow In The Dark
No
Minimum Pipe O.D.
1 1/2 in
ISO 14726
No
Maximum Pipe O.D.
2 3/8 in
Weather Resistant
Yes
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Caustic, Legend Text Color Black, Character Height 3/4 in, Background Color Orange, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.