Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Caustic, 5806-II

  • Mfr # 5806-II

  • Zoro # G9708072


product price: $12.79
/ea

Key Features

Width
12 in
Thickness
0.006 in
Height
26 in
Standards
ANSI A13.1-2007
Roll Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5806-II
Zoro #
G9708072
UPC #
754473669546
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.006 in
Height
26 in
Roll Length
26 in
Character Height
1 1/4 in
Length
26 1/2 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
With
Legend
Caustic
Material
Plastic
Legend Color
Black
Self-Adhesive
No
Marker Attachment Style
Wrap Around
Flow Direction Arrow
Right
Markers per Card
1
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Operating Temp. Range
41 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Pipe Marker Subject Matter
Acids & Bases
Average Outdoor Durability
5 to 8 yr
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Caustic
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Each
Maximum Service Temperature
248 Degrees F
Weather Resistant
Yes
UV Resistant
Yes
Pipe Marker Material
Plastic
NFPA 99, CGA C-9
No
Water Resistant
No
ISO 14726
No
Number of Pipe Markers
1
Glow In The Dark
No
Minimum Pipe O.D.
2 1/2 in
Legend Text Color
Black
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Humidity Resistant
No
Abrasion Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Caustic, Legend Text Color Black, Character Height 1 1/4 in, Background Color Orange, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.