Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Caustic, Ong, 2-1/2 to3-7/8 In

  • Mfr # 4307-C

  • Zoro # G0104221


product price: $10.95
/ea

Key Features

Width
2 in
Thickness
0.03 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307-C
Zoro #
G0104221
UPC #
754473669478
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.03 in
Height
2 in
Roll Length
2 in
Length
2 in
Character Height
1 1/4 in
Roll Width
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
With or Without Arrows
With
Reflective
No
Legend
Caustic
Material
Plastic
Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 1/2 to 3 7/8 in
Legend Alpha Range
A to C
Markers per Card
1
Pipe Marker Subject Matter
Acids & Bases
Marker Attachment Style
Snap-On
Language
English
Operating Temp. Range
-40 Degrees F
Average Outdoor Durability
5 to 8 yr
NFPA 99, CGA C-9
No
Water Resistant
No
Number of Pipe Markers
1
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Each
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
Weather Resistant
No
Printed Language
English
Pipe Marker Legend
Caustic
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
UV Resistant
No
Pipe Marker Material
Plastic
Maximum Pipe O.D.
3 7/8 in
ISO 14726
No
Humidity Resistant
No
Pipe Marker Mounting Style
Snap-On Pipe Marker
Minimum Pipe O.D.
2 1/2 in
Legend Text Color
Black
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Caustic, Legend Text Color Black, Character Height 1 1/4 in, Background Color Orange, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.