Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Caustic Soda, 5807-O

  • Mfr # 5807-O

  • Zoro # G2911651


product price: $6.56
/ea
Sold in multiples of 2 for $13.12

Key Features

Width
8 in
Thickness
0.006 in
Height
5 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5807-O
Zoro #
G2911651
UPC #
754473669720
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
5 in
Roll Length
5 in
Character Height
1/2 in
Length
5 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
With
Legend
Caustic Soda
Material
Plastic
Legend Color
Black
Marker Attachment Style
Wrap Around
Fits Pipe O.D.
1/2 to 1 3/8 in
Operating Temp. Range
41 Degrees F
Language
English
Flow Direction Arrow
Right
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
1
Self-Adhesive
No
Pipe Marker Subject Matter
Acids & Bases
Average Outdoor Durability
5 to 8 yr
Legend Text Color
Black
Chemical Resistant
Yes
Water Resistant
No
Pipe Marker Package Type
Each
Protective Coating
No Protective Coating
UV Resistant
Yes
Humidity Resistant
No
Printed Language
English
Weather Resistant
Yes
Glow In The Dark
No
Pipe Marker Material
Plastic
Pipe Marker Legend
Caustic Soda
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
1 3/8 in
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
ISO 14726
No
Maximum Service Temperature
248 Degrees F
Number of Pipe Markers
1
Minimum Pipe O.D.
1/2 in
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Caustic Soda, Legend Text Color Black, Character Height 1/2 in, Background Color Orange, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.