Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Caustic Soda, Yellow, 15516

  • Mfr # 15516

  • Zoro # G5437792


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15516
Zoro #
G5437792
UPC #
754473155162
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Caustic Soda
Material
vinyl
Legend Color
Black
Operating Temp. Range
0 Degrees F
Legend Alpha Range
A to C
Pipe Marker Subject Matter
Acids & Bases
Self-Adhesive
Yes
Fits Pipe O.D.
6 in and Smaller
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Left
Language
English
Average Outdoor Durability
8 to 10 yr
Humidity Resistant
No
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Number of Pipe Markers
30
Adhesive Style
Permanent
Legend Text Color
Black
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
6 in
NFPA 99, CGA C-9
No
Pipe Marker Legend
Caustic Soda
ANSI/ASME A13.1
Yes
ISO 14726
No
Protective Coating
No Protective Coating
Pipe Marker Package Type
Roll
Chemical Resistant
Yes
UV Resistant
No
Glow In The Dark
No
Water Resistant
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Plastic
Weather Resistant
Yes
Printed Language
English
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Roll Form, Continuous

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Caustic Soda, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.